Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMA, 3, Carbide

  • Mfr # WNMA433CA315

  • Zoro # G7392920


product price: $8.45
/ea
Sold in multiples of 10 for $84.50

Key Features

Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMA433CA315
Zoro #
G7392920
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
CA315
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMA080412
ANSI Number
WNMA433-CA315
Mounting Style
Clamp
Coating
TiCN/Al2O3
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K)
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
No. of Edges
6
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Manufacturer Grade
CA315
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Primary Material Application
Cast Iron
ANSI Code
WNMA433CA315
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Shape
Trigon
Cutting Application
Turning
Feed Type
High
Number of Cutting Edges
6
Included Angle
80 Degrees
Features
Crack Resistant
Coating Process
CVD
Primary Material Application ISO Code
K
Finish - Machining
TiCN+Al2O3+TiN
Clearance Angle
0 Degrees
Material
Carbide

Description

Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.