Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # WNMG431CA320

  • Zoro # G7392640


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431CA320
Zoro #
G7392640
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080404
No. of Edges
6
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
ANSI Number
WNMG431-CA320
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3
Mounting Style
Clamp
Secondary Material Application
Cast Iron
Cutting Application
Turning
Secondary Material Application ISO Code
K
Included Angle
80 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application
Cast Iron
Manufacturer Grade
CA320
Primary Material Application ISO Code
K
Number of Cutting Edges
6
Material - Machining
Carbide
Shape
Trigon
ANSI Code
WNMG431CA320
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Coating Process
CVD
Measurement System
Fractional Inch
Features
Crack Resistant
Material
Carbide

Description

Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.