Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # WNMG431CCA310

  • Zoro # G7392686


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431CCA310
Zoro #
G7392686
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080404C
Mounting Style
Clamp
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
6
Coating
TiCN/Al2O3
ANSI Number
WNMG431C-CA310
Workpiece Compatibility
Cast Iron (K)
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Number of Cutting Edges
6
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Secondary Material Application ISO Code
K
Shape
Trigon
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
WNMG431CCA310
Cutting Application
Turning
Chip-Breaker Code
C
Included Angle
80 Degrees
Secondary Material Application
Cast Iron
Manufacturer Grade
CA310
Features
Crack Resistant
Feed Type
High
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Coating Process
CVD
Material
Carbide

Description

Turning Insert, Chip-Breaker Code C, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.