Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # WNMG431CCA315

  • Zoro # G7392500


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431CCA315
Zoro #
G7392500
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA315
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080404C
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
No. of Edges
6
ANSI Number
WNMG431C-CA315
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Cutting Direction
Neutral
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
TiCN/Al2O3
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Secondary Material Application ISO Code
K
Coating Process
CVD
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiN
Number of Cutting Edges
6
Included Angle
80 Degrees
Chip-Breaker Code
C
Manufacturer Grade
CA315
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Feed Type
High
Primary Material Application
Cast Iron
Features
Crack Resistant
Clearance Angle
0 Degrees
Shape
Trigon
ANSI Code
WNMG431CCA315
Insert Holding Type
Straight Hole
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
K
Material
Carbide

Description

Turning Insert, Chip-Breaker Code C, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.