Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # WNMG431CQ CA525

  • Zoro # G7385108


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431CQ CA525
Zoro #
G7385108
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG080404CQ
Stainless (M) Compatibility
No
Mounting Style
Clamp
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Workpiece Compatibility
Steel (P)
For Use With
Toolholders, Boring Bars
No. of Edges
6
Coating
TiCN/Al2O3/TiN
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
ANSI Number
WNMG431CQ-CA525
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Measurement System
Fractional Inch
Shape
Trigon
Features
Crack Resistant
Chip-Breaker Style
Double Sided
ANSI Code
WNMG431CQ CA525
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Cutting Application
Turning
Primary Material Application ISO Code
P
Manufacturer Grade
CA525
Chip-Breaker Code
CQ
Primary Material Application
Steel
Coating Process
CVD
Material - Machining
Carbide
Number of Cutting Edges
6
Material
Carbide

Description

Turning Insert, Chip-Breaker Code CQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.