Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # WNMG431HQ CA510

  • Zoro # G7385239


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431HQ CA510
Zoro #
G7385239
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG080404HQ
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
No. of Edges
6
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
TiCN/Al2O3/TiN
ANSI Number
WNMG431HQ-CA510
Mounting Style
Clamp
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Clearance Angle
0 Degrees
Coating Process
CVD
Shape
Trigon
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Cutting Edges
6
Primary Material Application ISO Code
P
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Style
Double Sided
Chip-Breaker Code
HQ
Features
Crack Resistant
Manufacturer Grade
CA510
Primary Material Application
Steel
Included Angle
80 Degrees
Cutting Application
Turning
ANSI Code
WNMG431HQ CA510
Insert Holding Type
Straight Hole
Material
Carbide

Description

Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.