Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # WNMG431HQ CA515

  • Zoro # G7385169


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431HQ CA515
Zoro #
G7385169
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG080404HQ
ANSI Number
WNMG431HQ-CA515
No. of Edges
6
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Clamp
Workpiece Compatibility
Steel (P)
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3/TiN
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Included Angle
80 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
P
Chip-Breaker Code
HQ
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
WNMG431HQ CA515
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Shape
Trigon
Number of Cutting Edges
6
Manufacturer Grade
CA515
Clearance Angle
0 Degrees
Coating Process
CVD
Features
Crack Resistant
Primary Material Application
Steel
Material - Machining
Carbide
Material
Carbide

Description

Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.