Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # WNMG431HQ CA525

  • Zoro # G7385205


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431HQ CA525
Zoro #
G7385205
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG080404HQ
Cutting Direction
Neutral
Workpiece Compatibility
Steel (P)
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
No. of Edges
6
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Coating
TiCN/Al2O3/TiN
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
WNMG431HQ-CA525
Clearance Angle
0 Degrees
Shape
Trigon
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application
Steel
Included Angle
80 Degrees
Material - Machining
Carbide
ANSI Code
WNMG431HQ CA525
Chip-Breaker Code
HQ
Primary Material Application ISO Code
P
Chip-Breaker Style
Double Sided
Manufacturer Grade
CA525
Features
Crack Resistant
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Number of Cutting Edges
6
Cutting Application
Turning
Coating Process
CVD
Material
Carbide

Description

Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.