Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # WNMG431KGCA310

  • Zoro # G7385309


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431KGCA310
Zoro #
G7385309
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080404KG
Relief Angle
0 Degrees
Coating
TiCN/Al2O3
ANSI Number
WNMG431KG-CA310
No. of Edges
6
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Primary Material Application
Cast Iron
Features
Crack Resistant
Coating Process
CVD
Primary Material Application ISO Code
K
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Measurement System
Fractional Inch
ANSI Code
WNMG431KGCA310
Cutting Application
Turning
Number of Cutting Edges
6
Chip-Breaker Code
KG
Manufacturer Grade
CA310
Secondary Material Application ISO Code
K
Material - Machining
Carbide
Shape
Trigon
Secondary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Style
Double Sided
Material
Carbide

Description

Turning Insert, Chip-Breaker Code KG, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.