Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # WNMG431KGCA315

  • Zoro # G7385220


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431KGCA315
Zoro #
G7385220
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA315
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080404KG
Steel (P) Compatibility
No
Coating
TiCN/Al2O3
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Cutting Direction
Neutral
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
WNMG431KG-CA315
Hardened (H) Compatibility
No
No. of Edges
6
Relief Angle
0 Degrees
Measurement System
Fractional Inch
Chip-Breaker Code
KG
Material - Machining
Carbide
Cutting Application
Turning
Insert Holding Type
Straight Hole
Manufacturer Grade
CA315
Primary Material Application
Cast Iron
Number of Cutting Edges
6
ANSI Code
WNMG431KGCA315
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
K
Finish - Machining
TiCN+Al2O3+TiN
Included Angle
80 Degrees
Coating Process
CVD
Shape
Trigon
Features
Crack Resistant
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Material
Carbide

Description

Turning Insert, Chip-Breaker Code KG, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.