Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # WNMG431KGCA320

  • Zoro # G7385266


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431KGCA320
Zoro #
G7385266
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0156"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080404KG
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Mounting Style
Clamp
Relief Angle
0 Degrees
Coating
TiCN/Al2O3
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
No. of Edges
6
Hardened (H) Compatibility
No
ANSI Number
WNMG431KG-CA320
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
Secondary Material Application
Cast Iron
Primary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
WNMG431KGCA320
Included Angle
80 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
K
Chip-Breaker Code
KG
Insert Holding Type
Straight Hole
Number of Cutting Edges
6
Manufacturer Grade
CA320
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Shape
Trigon
Features
Crack Resistant
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Secondary Material Application ISO Code
K
Coating Process
CVD
Material
Carbide

Description

Turning Insert, Chip-Breaker Code KG, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.