Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # WNMG431PG CA510

  • Zoro # G7385257


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431PG CA510
Zoro #
G7385257
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080404PG
ANSI Number
WNMG431PG-CA510
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Coating
TiCN/Al2O3/TiN
Hardened (H) Compatibility
No
No. of Edges
6
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Primary Material Application ISO Code
P
Features
Crack Resistant
Manufacturer Grade
CA510
Coating Process
CVD
Chip-Breaker Style
Double Sided
Chip-Breaker Code
PG
Included Angle
80 Degrees
Number of Cutting Edges
6
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Primary Material Application
Steel
Cutting Application
Turning
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
Feed Type
High
Shape
Trigon
Clearance Angle
0 Degrees
ANSI Code
WNMG431PG CA510
Material
Carbide

Description

Turning Insert, Chip-Breaker Code PG, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.