Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # WNMG431PG CA515

  • Zoro # G7385196


product price: $10.09
/ea
Sold in multiples of 10 for $100.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431PG CA515
Zoro #
G7385196
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080404PG
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Clamp
ANSI Number
WNMG431PG-CA515
Workpiece Compatibility
Steel (P)
Super Alloy (S) Compatibility
No
No. of Edges
6
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
TiCN/Al2O3/TiN
For Use With
Toolholders, Boring Bars
Coating Process
CVD
Features
Crack Resistant
Material - Machining
Carbide
ANSI Code
WNMG431PG CA515
Number of Cutting Edges
6
Chip-Breaker Code
PG
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Manufacturer Grade
CA515
Feed Type
High
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Style
Double Sided
Primary Material Application
Steel
Primary Material Application ISO Code
P
Cutting Application
Turning
Shape
Trigon
Measurement System
Fractional Inch
Included Angle
80 Degrees
Material
Carbide

Description

Turning Insert, Chip-Breaker Code PG, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.