Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # WNMG431PG CA525

  • Zoro # G7385135


product price: $10.09
/ea
Sold in multiples of 10 for $100.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431PG CA525
Zoro #
G7385135
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080404PG
No. of Edges
6
Coating
TiCN/Al2O3/TiN
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
ANSI Number
WNMG431PG-CA525
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
ANSI Code
WNMG431PG CA525
Features
Crack Resistant
Primary Material Application ISO Code
P
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application
Steel
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Shape
Trigon
Manufacturer Grade
CA525
Number of Cutting Edges
6
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Coating Process
CVD
Feed Type
High
Chip-Breaker Code
PG
Included Angle
80 Degrees
Cutting Application
Turning
Chip-Breaker Style
Double Sided
Material
Carbide

Description

Turning Insert, Chip-Breaker Code PG, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.