Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # WNMG431PG CA530

  • Zoro # G7385150


product price: $10.35
/ea
Sold in multiples of 10 for $103.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431PG CA530
Zoro #
G7385150
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080404PG
No. of Edges
6
Stainless (M) Compatibility
No
ANSI Number
WNMG431PG-CA530
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Steel (P)
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Coating
TiCN/Al2O3/TiN
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Coating Process
CVD
Manufacturer Grade
CA530
Primary Material Application
Steel
Material - Machining
Carbide
Included Angle
80 Degrees
Number of Cutting Edges
6
Shape
Trigon
Insert Holding Type
Straight Hole
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
WNMG431PG CA530
Cutting Application
Turning
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Chip-Breaker Code
PG
Feed Type
High
Primary Material Application ISO Code
P
Features
Crack Resistant, Wear Resistant
Material
Carbide

Description

Turning Insert, Chip-Breaker Code PG, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.