Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # WNMG431PP CA510

  • Zoro # G7385248


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431PP CA510
Zoro #
G7385248
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG080404PP
Workpiece Compatibility
Steel (P)
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Coating
TiCN/Al2O3/TiN
Super Alloy (S) Compatibility
No
No. of Edges
6
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
WNMG431PP-CA510
Mounting Style
Clamp
Cutting Direction
Neutral
Relief Angle
0 Degrees
Features
Crack Resistant
Primary Material Application
Steel
Included Angle
80 Degrees
Manufacturer Grade
CA510
Number of Cutting Edges
6
Shape
Trigon
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Code
PP
Primary Material Application ISO Code
P
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Coating Process
CVD
Insert Holding Type
Straight Hole
ANSI Code
WNMG431PP CA510
Measurement System
Fractional Inch
Material
Carbide

Description

Turning Insert, Chip-Breaker Code PP, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.