Zoro Homepage

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # WNMG431PP CA525

  • Zoro # G7385211


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431PP CA525
Zoro #
G7385211
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG080404PP
No. of Edges
6
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Workpiece Compatibility
Steel (P)
Relief Angle
0 Degrees
Coating
TiCN/Al2O3/TiN
ANSI Number
WNMG431PP-CA525
Non Ferrous (N) Compatibility
No
Coating Process
CVD
Number of Cutting Edges
6
ANSI Code
WNMG431PP CA525
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Features
Crack Resistant
Chip-Breaker Code
PP
Measurement System
Fractional Inch
Cutting Application
Turning
Primary Material Application
Steel
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Included Angle
80 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Material - Machining
Carbide
Manufacturer Grade
CA525
Shape
Trigon
Material
Carbide

Description

Turning Insert, Chip-Breaker Code PP, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.