Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 1, Carbide

  • Mfr # WNMG431PQ CA530

  • Zoro # G7393079


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
431
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG431PQ CA530
Zoro #
G7393079
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Insert Thickness
0.1875"
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG080404PQ
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3/TiN
Cutting Direction
Neutral
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
No. of Edges
6
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
WNMG431PQ-CA530
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Primary Material Application
Steel
Material - Machining
Carbide
ANSI Code
WNMG431PQ CA530
Number of Cutting Edges
6
Coating Process
CVD
Insert Holding Type
Straight Hole
Features
Crack Resistant, Wear Resistant
Manufacturer Grade
CA530
Shape
Trigon
Primary Material Application ISO Code
P
Chip-Breaker Code
PQ
Chip-Breaker Style
Double Sided
Included Angle
80 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Cutting Application
Turning
Material
Carbide

Description

Turning Insert, Chip-Breaker Code PQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.