Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # WNMG432 CA515

  • Zoro # G7385485


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432 CA515
Zoro #
G7385485
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080408
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3/TiN
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Mounting Style
Clamp
ANSI Number
WNMG432-CA515
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
6
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
Non Ferrous (N) Compatibility
No
Features
Crack Resistant
Measurement System
Fractional Inch
Primary Material Application
Steel
Coating Process
CVD
Clearance Angle
0 Degrees
Manufacturer Grade
CA515
Included Angle
80 Degrees
Material - Machining
Carbide
Number of Cutting Edges
6
ANSI Code
WNMG432 CA515
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Insert Holding Type
Straight Hole
Shape
Trigon
Primary Material Application ISO Code
P
Material
Carbide

Description

Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.