Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # WNMG432 CA530

  • Zoro # G7385345


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432 CA530
Zoro #
G7385345
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080408
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Steel (P)
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
No. of Edges
6
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
WNMG432-CA530
Coating
TiCN/Al2O3/TiN
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cutting Application
Turning
Manufacturer Grade
CA530
Primary Material Application
Steel
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
ANSI Code
WNMG432 CA530
Features
Crack Resistant, Wear Resistant
Coating Process
CVD
Primary Material Application ISO Code
P
Shape
Trigon
Included Angle
80 Degrees
Number of Cutting Edges
6
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
Straight Hole
Material
Carbide

Description

Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.