Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # WNMG432CCA320

  • Zoro # G7385379


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432CCA320
Zoro #
G7385379
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080408C
No. of Edges
6
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
ANSI Number
WNMG432C-CA320
For Use With
Toolholders, Boring Bars
Coating
TiCN/Al2O3
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Feed Type
High
Insert Holding Type
Straight Hole
ANSI Code
WNMG432CCA320
Clearance Angle
0 Degrees
Chip-Breaker Code
C
Primary Material Application
Cast Iron
Shape
Trigon
Manufacturer Grade
CA320
Included Angle
80 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Material - Machining
Carbide
Features
Crack Resistant
Cutting Application
Turning
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiN
Number of Cutting Edges
6
Chip-Breaker Style
Double Sided
Material
Carbide

Description

Turning Insert, Chip-Breaker Code C, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.