Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # WNMG432CJ CA530

  • Zoro # G7385421


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432CJ CA530
Zoro #
G7385421
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG080408CJ
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
ANSI Number
WNMG432CJ-CA530
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
No. of Edges
6
Coating
TiCN/Al2O3/TiN
Mounting Style
Clamp
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Chip-Breaker Code
CJ
Measurement System
Fractional Inch
Material - Machining
Carbide
ANSI Code
WNMG432CJ CA530
Primary Material Application
Steel
Number of Cutting Edges
6
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
P
Coating Process
CVD
Features
Crack Resistant, Wear Resistant
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Feed Type
High
Manufacturer Grade
CA530
Shape
Trigon
Included Angle
80 Degrees
Chip-Breaker Style
Double Sided
Material
Carbide

Description

Turning Insert, Chip-Breaker Code CJ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.