Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # WNMG432CQ CA510

  • Zoro # G7421456


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432CQ CA510
Zoro #
G7421456
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG080408CQ
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
WNMG432CQ-CA510
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
No. of Edges
6
Relief Angle
0 Degrees
Coating
TiCN/Al2O3/TiN
Steel (P) Compatibility
Yes
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
ANSI Code
WNMG432CQ CA510
Primary Material Application
Steel
Coating Process
CVD
Features
Crack Resistant
Included Angle
80 Degrees
Shape
Trigon
Number of Cutting Edges
6
Manufacturer Grade
CA510
Cutting Application
Turning
Measurement System
Fractional Inch
Chip-Breaker Code
CQ
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Material
Carbide

Description

Turning Insert, Chip-Breaker Code CQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.