Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # WNMG432GS CA515

  • Zoro # G7421340


product price: $10.35
/ea
Sold in multiples of 10 for $103.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432GS CA515
Zoro #
G7421340
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080408GS
ANSI Number
WNMG432GS-CA515
No. of Edges
6
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Workpiece Compatibility
Steel (P)
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Coating
TiCN/Al2O3/TiN
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Chip-Breaker Code
GS
Primary Material Application
Steel
Cutting Application
Turning
Shape
Trigon
Number of Cutting Edges
6
ANSI Code
WNMG432GS CA515
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Coating Process
CVD
Features
Crack Resistant
Manufacturer Grade
CA515
Finish - Machining
TiCN+Al2O3+TiN
Measurement System
Fractional Inch
Material
Carbide

Description

Turning Insert, Chip-Breaker Code GS, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.