Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # WNMG432GS CA525

  • Zoro # G7421666


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432GS CA525
Zoro #
G7421666
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080408GS
Super Alloy (S) Compatibility
No
No. of Edges
6
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Relief Angle
0 Degrees
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
WNMG432GS-CA525
Mounting Style
Clamp
Coating
TiCN/Al2O3/TiN
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Shape
Trigon
Material - Machining
Carbide
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Chip-Breaker Style
Double Sided
Features
Crack Resistant
Primary Material Application ISO Code
P
Coating Process
CVD
Primary Material Application
Steel
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
WNMG432GS CA525
Number of Cutting Edges
6
Chip-Breaker Code
GS
Manufacturer Grade
CA525
Material
Carbide

Description

Turning Insert, Chip-Breaker Code GS, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.