Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # WNMG432HQ CA525

  • Zoro # G7421779


product price: $10.35
/ea
Sold in multiples of 10 for $103.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432HQ CA525
Zoro #
G7421779
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG080408HQ
Coating
TiCN/Al2O3/TiN
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
6
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
WNMG432HQ-CA525
Workpiece Compatibility
Steel (P)
ANSI Code
WNMG432HQ CA525
Cutting Application
Turning
Insert Holding Type
Straight Hole
Chip-Breaker Code
HQ
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Features
Crack Resistant
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Primary Material Application
Steel
Finish - Machining
TiCN+Al2O3+TiN
Included Angle
80 Degrees
Manufacturer Grade
CA525
Number of Cutting Edges
6
Measurement System
Fractional Inch
Coating Process
CVD
Shape
Trigon
Material
Carbide

Description

Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.