Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # WNMG432KGCA315

  • Zoro # G7421681


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432KGCA315
Zoro #
G7421681
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA315
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080408KG
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Super Alloy (S) Compatibility
No
ANSI Number
WNMG432KG-CA315
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
No
No. of Edges
6
Cast Iron (K) Compatibility
Yes
Coating
TiCN/Al2O3
Clearance Angle
0 Degrees
Coating Process
CVD
Secondary Material Application ISO Code
K
Chip-Breaker Code
KG
Included Angle
80 Degrees
Number of Cutting Edges
6
Insert Holding Type
Straight Hole
Manufacturer Grade
CA315
ANSI Code
WNMG432KGCA315
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiN
Features
Crack Resistant
Cutting Application
Turning
Material - Machining
Carbide
Primary Material Application ISO Code
K
Shape
Trigon
Secondary Material Application
Cast Iron
Primary Material Application
Cast Iron
Chip-Breaker Style
Double Sided
Material
Carbide

Description

Turning Insert, Chip-Breaker Code KG, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.