Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # WNMG432KHCA310

  • Zoro # G7421745


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432KHCA310
Zoro #
G7421745
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080408KG
Super Alloy (S) Compatibility
No
No. of Edges
6
Coating
TiCN/Al2O3
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
ANSI Number
WNMG432KH-CA310
Relief Angle
0 Degrees
Chip-Breaker Style
Double Sided
Manufacturer Grade
CA310
Shape
Trigon
Chip-Breaker Code
KH
Finish - Machining
TiCN+Al2O3+TiN
Features
Crack Resistant
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Material - Machining
Carbide
ANSI Code
WNMG432KHCA310
Secondary Material Application ISO Code
K
Clearance Angle
0 Degrees
Coating Process
CVD
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron
Included Angle
80 Degrees
Number of Cutting Edges
6
Cutting Application
Turning
Material
Carbide

Description

Turning Insert, Chip-Breaker Code KH, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.