Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # WNMG432KHCA320

  • Zoro # G7421736


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432KHCA320
Zoro #
G7421736
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080408KH
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
Coating
TiCN/Al2O3
No. of Edges
6
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
ANSI Number
WNMG432KH-CA320
Hardened (H) Compatibility
No
Chip-Breaker Code
KH
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Cutting Application
Turning
Included Angle
80 Degrees
Secondary Material Application ISO Code
K
Number of Cutting Edges
6
Primary Material Application
Cast Iron
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Measurement System
Fractional Inch
ANSI Code
WNMG432KHCA320
Features
Crack Resistant
Primary Material Application ISO Code
K
Manufacturer Grade
CA320
Coating Process
CVD
Shape
Trigon
Secondary Material Application
Cast Iron
Material
Carbide

Description

Turning Insert, Chip-Breaker Code KH, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.