Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # WNMG432PG CA530

  • Zoro # G7385528


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432PG CA530
Zoro #
G7385528
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080408PG
ANSI Number
WNMG432PG-CA530
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
6
Coating
TiCN/Al2O3/TiN
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Number of Cutting Edges
6
Shape
Trigon
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Finish - Machining
TiCN+Al2O3+TiN
Coating Process
CVD
Cutting Application
Turning
Included Angle
80 Degrees
Primary Material Application
Steel
Features
Crack Resistant, Wear Resistant
ANSI Code
WNMG432PG CA530
Manufacturer Grade
CA530
Material - Machining
Carbide
Chip-Breaker Code
PG
Feed Type
High
Material
Carbide

Description

Turning Insert, Chip-Breaker Code PG, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.