Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # WNMG432PH CA515

  • Zoro # G7385561


product price: $10.09
/ea
Sold in multiples of 10 for $100.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432PH CA515
Zoro #
G7385561
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080408PH
ANSI Number
WNMG432PH-CA515
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3/TiN
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
No. of Edges
6
Relief Angle
0 Degrees
Cutting Direction
Neutral
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Chip-Breaker Code
PH
Primary Material Application
Steel
Measurement System
Fractional Inch
Manufacturer Grade
CA515
Number of Cutting Edges
6
ANSI Code
WNMG432PH CA515
Coating Process
CVD
Chip-Breaker Style
Double Sided
Included Angle
80 Degrees
Material - Machining
Carbide
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiN
Shape
Trigon
Primary Material Application ISO Code
P
Features
Crack Resistant
Material
Carbide

Description

Turning Insert, Chip-Breaker Code PH, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.