Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # WNMG432PP CA530

  • Zoro # G7385835


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432PP CA530
Zoro #
G7385835
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG080408PP
ANSI Number
WNMG432PP-CA530
Coating
TiCN/Al2O3/TiN
No. of Edges
6
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Chip-Breaker Code
PP
Coating Process
CVD
Shape
Trigon
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application
Steel
Cutting Application
Turning
Manufacturer Grade
CA530
Material - Machining
Carbide
Insert Holding Type
Straight Hole
ANSI Code
WNMG432PP CA530
Chip-Breaker Style
Double Sided
Included Angle
80 Degrees
Number of Cutting Edges
6
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Features
Crack Resistant, Wear Resistant
Measurement System
Fractional Inch
Material
Carbide

Description

Turning Insert, Chip-Breaker Code PP, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.