Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # WNMG432PQ CA510

  • Zoro # G7385747


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432PQ CA510
Zoro #
G7385747
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG080408PQ
ANSI Number
WNMG432PQ-CA510
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
6
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Coating
TiCN/Al2O3/TiN
Hardened (H) Compatibility
No
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
ANSI Code
WNMG432PQ CA510
Chip-Breaker Code
PQ
Manufacturer Grade
CA510
Shape
Trigon
Coating Process
CVD
Cutting Application
Turning
Chip-Breaker Style
Double Sided
Primary Material Application
Steel
Primary Material Application ISO Code
P
Number of Cutting Edges
6
Material - Machining
Carbide
Features
Crack Resistant
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Material
Carbide

Description

Turning Insert, Chip-Breaker Code PQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.