Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # WNMG432PT CA515

  • Zoro # G7385878


product price: $10.09
/ea
Sold in multiples of 10 for $100.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432PT CA515
Zoro #
G7385878
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080408PT
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
Mounting Style
Clamp
ANSI Number
WNMG432PT-CA515
Coating
TiCN/Al2O3/TiN
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
No. of Edges
6
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Number of Cutting Edges
6
Manufacturer Grade
CA515
Coating Process
CVD
Cutting Application
Turning
Chip-Breaker Code
PT
Feed Type
High
Material - Machining
Carbide
Included Angle
80 Degrees
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Shape
Trigon
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
WNMG432PT CA515
Primary Material Application ISO Code
P
Features
Crack Resistant
Chip-Breaker Style
Double Sided
Primary Material Application
Steel
Material
Carbide

Description

Turning Insert, Chip-Breaker Code PT, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.