Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # WNMG432PT CA525

  • Zoro # G7385957


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432PT CA525
Zoro #
G7385957
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080408PT
Hardened (H) Compatibility
No
No. of Edges
6
ANSI Number
WNMG432PT-CA525
Relief Angle
0 Degrees
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3/TiN
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Feed Type
High
Clearance Angle
0 Degrees
Chip-Breaker Code
PT
Finish - Machining
TiCN+Al2O3+TiN
Coating Process
CVD
Included Angle
80 Degrees
Chip-Breaker Style
Double Sided
Primary Material Application
Steel
Cutting Application
Turning
Features
Crack Resistant
Manufacturer Grade
CA525
Primary Material Application ISO Code
P
Material - Machining
Carbide
ANSI Code
WNMG432PT CA525
Number of Cutting Edges
6
Shape
Trigon
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Material
Carbide

Description

Turning Insert, Chip-Breaker Code PT, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.