Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # WNMG432XS CA525

  • Zoro # G7386079


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432XS CA525
Zoro #
G7386079
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080408XS
Cutting Direction
Neutral
Relief Angle
0 Degrees
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
No. of Edges
6
Mounting Style
Clamp
ANSI Number
WNMG432XS-CA525
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3/TiN
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Application
Turning
Primary Material Application
Steel
ANSI Code
WNMG432XS CA525
Chip-Breaker Code
XS
Manufacturer Grade
CA525
Coating Process
CVD
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Features
Crack Resistant
Material - Machining
Carbide
Number of Cutting Edges
6
Finish - Machining
TiCN+Al2O3+TiN
Included Angle
80 Degrees
Shape
Trigon
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Material
Carbide

Description

Turning Insert, Chip-Breaker Code XS, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.