Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # WNMG432ZSCA310

  • Zoro # G7386200


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432ZSCA310
Zoro #
G7386200
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080408ZS
Stainless (M) Compatibility
No
Mounting Style
Clamp
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
ANSI Number
WNMG432ZS-CA310
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Coating
TiCN/Al2O3
No. of Edges
6
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Primary Material Application
Cast Iron
Finish - Machining
TiCN+Al2O3+TiN
Included Angle
80 Degrees
Cutting Application
Turning
ANSI Code
WNMG432ZSCA310
Number of Cutting Edges
6
Chip-Breaker Code
ZS
Insert Holding Type
Straight Hole
Manufacturer Grade
CA310
Features
Crack Resistant
Chip-Breaker Style
Double Sided
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
K
Clearance Angle
0 Degrees
Coating Process
CVD
Shape
Trigon
Measurement System
Fractional Inch
Material - Machining
Carbide
Secondary Material Application
Cast Iron
Material
Carbide

Description

Turning Insert, Chip-Breaker Code ZS, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.