Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # WNMG433CA320

  • Zoro # G7385589


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433CA320
Zoro #
G7385589
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA320
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080412
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
ANSI Number
WNMG433-CA320
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
Relief Angle
0 Degrees
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
No. of Edges
6
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3
Non Ferrous (N) Compatibility
No
ANSI Code
WNMG433CA320
Primary Material Application
Cast Iron
Material - Machining
Carbide
Manufacturer Grade
CA320
Shape
Trigon
Measurement System
Fractional Inch
Number of Cutting Edges
6
Primary Material Application ISO Code
K
Coating Process
CVD
Clearance Angle
0 Degrees
Secondary Material Application
Cast Iron
Cutting Application
Turning
Insert Holding Type
Straight Hole
Finish - Machining
TiCN+Al2O3+TiN
Features
Crack Resistant
Included Angle
80 Degrees
Chip-Breaker Style
Double Sided
Secondary Material Application ISO Code
K
Material
Carbide

Description

Turning Insert, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.