Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # WNMG433CCA310

  • Zoro # G7385625


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433CCA310
Zoro #
G7385625
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080412C
Workpiece Compatibility
Cast Iron (K)
No. of Edges
6
Coating
TiCN/Al2O3
ANSI Number
WNMG433C-CA310
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Cutting Direction
Neutral
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Style
Double Sided
Shape
Trigon
Cutting Application
Turning
Insert Holding Type
Straight Hole
Feed Type
High
Number of Cutting Edges
6
Chip-Breaker Code
C
Primary Material Application ISO Code
K
Coating Process
CVD
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Manufacturer Grade
CA310
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
ANSI Code
WNMG433CCA310
Material - Machining
Carbide
Features
Crack Resistant
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Material
Carbide

Description

Turning Insert, Chip-Breaker Code C, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.