Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # WNMG433CCA315

  • Zoro # G7385677


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433CCA315
Zoro #
G7385677
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA315
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080412C
Coating
TiCN/Al2O3
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
No. of Edges
6
Steel (P) Compatibility
No
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
ANSI Number
WNMG433C-CA315
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiN
Material - Machining
Carbide
Manufacturer Grade
CA315
Feed Type
High
Included Angle
80 Degrees
Secondary Material Application ISO Code
K
ANSI Code
WNMG433CCA315
Chip-Breaker Style
Double Sided
Number of Cutting Edges
6
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Cutting Application
Turning
Features
Crack Resistant
Secondary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Chip-Breaker Code
C
Primary Material Application ISO Code
K
Clearance Angle
0 Degrees
Shape
Trigon
Material
Carbide

Description

Turning Insert, Chip-Breaker Code C, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.