Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # WNMG433CJ CA525

  • Zoro # G7385668


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433CJ CA525
Zoro #
G7385668
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG080412CJ
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Workpiece Compatibility
Steel (P)
ANSI Number
WNMG433CJ-CA525
Steel (P) Compatibility
Yes
Coating
TiCN/Al2O3/TiN
No. of Edges
6
Hardened (H) Compatibility
No
Included Angle
80 Degrees
Feed Type
High
Finish - Machining
TiCN+Al2O3+TiN
Features
Crack Resistant
Chip-Breaker Code
CJ
Chip-Breaker Style
Double Sided
Primary Material Application
Steel
Manufacturer Grade
CA525
Material - Machining
Carbide
Measurement System
Fractional Inch
Cutting Application
Turning
Primary Material Application ISO Code
P
Number of Cutting Edges
6
Coating Process
CVD
Clearance Angle
0 Degrees
ANSI Code
WNMG433CJ CA525
Insert Holding Type
Straight Hole
Shape
Trigon
Material
Carbide

Description

Turning Insert, Chip-Breaker Code CJ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.