Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # WNMG433CQ CA515

  • Zoro # G7385598


product price: $10.09
/ea
Sold in multiples of 10 for $100.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433CQ CA515
Zoro #
G7385598
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG080412CQ
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
WNMG433CQ-CA515
No. of Edges
6
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Coating
TiCN/Al2O3/TiN
Coating Process
CVD
Insert Holding Type
Straight Hole
Primary Material Application
Steel
ANSI Code
WNMG433CQ CA515
Material - Machining
Carbide
Number of Cutting Edges
6
Included Angle
80 Degrees
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Finish - Machining
TiCN+Al2O3+TiN
Clearance Angle
0 Degrees
Features
Crack Resistant
Chip-Breaker Code
CQ
Shape
Trigon
Cutting Application
Turning
Primary Material Application ISO Code
P
Manufacturer Grade
CA515
Material
Carbide

Description

Turning Insert, Chip-Breaker Code CQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.