Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # WNMG433CQ CA525

  • Zoro # G7385607


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433CQ CA525
Zoro #
G7385607
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG080412CQ
ANSI Number
WNMG433CQ-CA525
Coating
TiCN/Al2O3/TiN
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
No. of Edges
6
Hardened (H) Compatibility
No
Cutting Application
Turning
Clearance Angle
0 Degrees
Number of Cutting Edges
6
Chip-Breaker Code
CQ
Shape
Trigon
Chip-Breaker Style
Double Sided
Manufacturer Grade
CA525
Features
Crack Resistant
Primary Material Application
Steel
ANSI Code
WNMG433CQ CA525
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
P
Material
Carbide

Description

Turning Insert, Chip-Breaker Code CQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.