Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # WNMG433CQ CA530

  • Zoro # G7385616


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433CQ CA530
Zoro #
G7385616
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG080412CQ
Stainless (M) Compatibility
No
Workpiece Compatibility
Steel (P)
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Relief Angle
0 Degrees
No. of Edges
6
ANSI Number
WNMG433CQ-CA530
Coating
TiCN/Al2O3/TiN
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Cutting Application
Turning
Chip-Breaker Code
CQ
Number of Cutting Edges
6
Material - Machining
Carbide
Primary Material Application
Steel
Manufacturer Grade
CA530
Shape
Trigon
Features
Crack Resistant, Wear Resistant
Measurement System
Fractional Inch
Included Angle
80 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Style
Double Sided
Coating Process
CVD
ANSI Code
WNMG433CQ CA530
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Material
Carbide

Description

Turning Insert, Chip-Breaker Code CQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.