Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # WNMG433GS CA525

  • Zoro # G7385817


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433GS CA525
Zoro #
G7385817
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080412GS
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
WNMG433GS-CA525
No. of Edges
6
Coating
TiCN/Al2O3/TiN
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Steel (P)
Super Alloy (S) Compatibility
No
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Material - Machining
Carbide
Manufacturer Grade
CA525
Chip-Breaker Code
GS
Finish - Machining
TiCN+Al2O3+TiN
Coating Process
CVD
Shape
Trigon
Included Angle
80 Degrees
Clearance Angle
0 Degrees
ANSI Code
WNMG433GS CA525
Primary Material Application ISO Code
P
Features
Crack Resistant
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Number of Cutting Edges
3
Primary Material Application
Steel
Material
Carbide

Description

Turning Insert, Chip-Breaker Code GS, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.