Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # WNMG433KGCA310

  • Zoro # G7386158


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433KGCA310
Zoro #
G7386158
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA310
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080412KG
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Cutting Direction
Neutral
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
WNMG433KG-CA310
No. of Edges
6
Steel (P) Compatibility
No
Coating
TiCN/Al2O3
Hardened (H) Compatibility
No
Secondary Material Application
Cast Iron
Chip-Breaker Code
KG
Secondary Material Application ISO Code
K
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Material - Machining
Carbide
Shape
Trigon
Measurement System
Fractional Inch
Manufacturer Grade
CA310
Primary Material Application ISO Code
K
Coating Process
CVD
ANSI Code
WNMG433KGCA310
Features
Crack Resistant
Included Angle
80 Degrees
Number of Cutting Edges
6
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
Straight Hole
Material
Carbide

Description

Turning Insert, Chip-Breaker Code KG, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.