Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # WNMG433KGCA315

  • Zoro # G7386130


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433KGCA315
Zoro #
G7386130
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA315
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080412KG
Steel (P) Compatibility
No
ANSI Number
WNMG433KG-CA315
No. of Edges
6
Workpiece Compatibility
Cast Iron (K)
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3
Chip-Breaker Style
Double Sided
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron
Cutting Application
Turning
Number of Cutting Edges
6
Finish - Machining
TiCN+Al2O3+TiN
Included Angle
80 Degrees
Features
Crack Resistant
Clearance Angle
0 Degrees
Coating Process
CVD
Manufacturer Grade
CA315
Secondary Material Application
Cast Iron
ANSI Code
WNMG433KGCA315
Primary Material Application ISO Code
K
Material - Machining
Carbide
Shape
Trigon
Secondary Material Application ISO Code
K
Measurement System
Fractional Inch
Chip-Breaker Code
KG
Material
Carbide

Description

Turning Insert, Chip-Breaker Code KG, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.