Zoro Homepage

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # WNMG433PS CA525

  • Zoro # G7386377


product price: $10.09
/ea
Sold in multiples of 10 for $100.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433PS CA525
Zoro #
G7386377
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080412PS
Cast Iron (K) Compatibility
No
ANSI Number
WNMG433PS-CA525
Mounting Style
Clamp
Relief Angle
0 Degrees
No. of Edges
6
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Steel (P)
Coating
TiCN/Al2O3/TiN
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Application
Turning
Shape
Trigon
Included Angle
80 Degrees
Coating Process
CVD
Features
Crack Resistant
Measurement System
Fractional Inch
Chip-Breaker Code
PS
Primary Material Application
Steel
Primary Material Application ISO Code
P
Chip-Breaker Style
Double Sided
ANSI Code
WNMG433PS CA525
Manufacturer Grade
CA525
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Finish - Machining
TiCN+Al2O3+TiN
Number of Cutting Edges
6
Clearance Angle
0 Degrees
Material
Carbide

Description

Turning Insert, Chip-Breaker Code PS, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.