Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # WNMG433WQ CA525

  • Zoro # G7386569


product price: $10.35
/ea
Sold in multiples of 10 for $103.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433WQ CA525
Zoro #
G7386569
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG080412WQ
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
WNMG433WQ-CA525
Steel (P) Compatibility
Yes
Mounting Style
Clamp
No. of Edges
6
Coating
TiCN/Al2O3/TiN
Workpiece Compatibility
Steel (P)
Included Angle
80 Degrees
Cutting Application
Turning
Manufacturer Grade
CA525
Primary Material Application ISO Code
P
Primary Material Application
Steel
Chip-Breaker Style
Double Sided
Chip-Breaker Code
WQ
Shape
Trigon
Features
Crack Resistant
ANSI Code
WNMG433WQ CA525
Number of Cutting Edges
6
Finish - Machining
TiCN+Al2O3+TiN
Coating Process
CVD
Clearance Angle
0 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
Wiper Insert
Yes
Insert Holding Type
Straight Hole
Material
Carbide

Description

Turning Insert, Chip-Breaker Code WQ, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.