Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # WNMG433ZSCA315

  • Zoro # G7386620


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433ZSCA315
Zoro #
G7386620
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
CA315
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080412ZS
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K)
Hardened (H) Compatibility
No
No. of Edges
6
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
WNMG433ZS-CA315
Coating
TiCN/Al2O3
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Secondary Material Application
Cast Iron
ANSI Code
WNMG433ZSCA315
Insert Holding Type
Straight Hole
Cutting Application
Turning
Included Angle
80 Degrees
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Finish - Machining
TiCN+Al2O3+TiN
Features
Crack Resistant
Manufacturer Grade
CA315
Shape
Trigon
Primary Material Application ISO Code
K
Chip-Breaker Code
ZS
Number of Cutting Edges
6
Coating Process
CVD
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
K
Material
Carbide

Description

Turning Insert, Chip-Breaker Code ZS, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.